LED outdoor security light wall pack with photocell sensor are designed and built to be an energy efficient alternative to metal halide or high presure sodium fixtures.
Amax Lighting LED-SL27BZ LED Security Light Wall Pack, 27W, 4000 CCT, 2240 Lumens, 82 CRI, Bronze
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$80.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.63 in |
| Width | 6.25 in |
| Height | 10.75 in |
| Number of LED Bulbs | 54 LED Chips On Board lbs |
Product Details
| Type | LED Fixture |
| Lamp Included | Y |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| Color | Bronze |
| CRI | 82 |
| Mounting Location | Surface Mount |
| Wattage | 27 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-SL27BZ |
| Base Type | COB |
| Lumens | 2240 |
| Shape | COB |
| Brand | Amax Lighting |