Amax Lighting LED-SL42WH LED Security Light Wall Pack, 42W, 4000 CCT, 3500 Lumens, 82 CRI, White
|
Questions & Answers (0)
Product Description
LED outdoor security light wall washer with photocell sensor provides safety and security in many commercial and residential applications.
PRICE
$78.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.61 in |
| Width | 8.07 in |
| Height | 12.6 in |
| Number of LED Bulbs | 84 LED Chips On Board lbs |
Product Details
| Type | LED Fixture |
| Lamp Included | Y |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| Color | White |
| CRI | 82 |
| Mounting Location | Surface Mount |
| Wattage | 42 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-SL42WH |
| Base Type | COB |
| Lumens | 3500 |
| Shape | COB |
| Brand | Amax Lighting |