Motor Drip Covers
Brand
Price
Related Products
Features 1.15 Service Factor, corrosion resistant epoxy finish, regreasable ball or roller bearings, oversized rotatable cast iron conduit box, cast iron frames, V-Ring shaft seal, moisture resistant copper windings, Class F insulation, stainless steel nameplate and corrosion resistant hardware VECP motors have a drip cover. VECP and CECP motors have XEX features. VECP and CECP/XEX Super-E® motors have NEMA Premium® efficiency and 3 year warranty Application(s) Petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates ...
Baldor-Reliance Motor, .75HP,1725RPM,1PH,60HZ,48YZ,3428LC,TEFC Features: Mechanical protection of centrifugal switch to prevent damage to motor in case of overspeed Manual reset thermal protection mounted in oversize conduit box Farm Duty epoxy paint and thermal cover protect motor from harsh environments Extended shaft (fan end) with wrench flats for manual jogging of auger. NEMA 56N flange connects to the drive/gear box assembly Typical Applications: Poultry feed auger drive systems.
These motor bases simplify mounting and belt tension adjustment at installation and during later maintenance checks. These are heavy duty adjustable motor bases manufactured of steel or plate. All bases are detergent washed, painted with dark gray primer and oven baked for corrosion resistance. The nuts and bolts are zinc plated. NEMA 215T and smaller bases feature one adjusting screw. Bases for NEMA 254T frame and larger motors feature two adjusting screws. Motor mounting bolts are included. Bases listed can be used with motor frame numbers given and succeeded by the letters S, T, U, US ...
Baldor-Reliance Motor, 1.5HP,1725RPM,1PH,60HZ,56YZ,3532LC,TEFC Features: Mechanical protection of centrifugal switch to prevent damage to motor in case of overspeed Manual reset thermal protection mounted in oversize conduit box Farm Duty epoxy paint and thermal cover protect motor from harsh environments Extended shaft (fan end) with wrench flats for manual jogging of auger. NEMA 56N flange connects to the drive/gear box assembly Typical Applications: Poultry feed auger drive systems.
These Conversion Bases are designed to allow NEMA T frame motors to be used where corresponding NEMA U frame motors have been applied. Consisting of right and left hand pieces that fit to existing ounting studs positioned for U frame motors. The T frame motor is mounted to the pieces resulting in compensation for the difference in motor height, shaft position and mounting hole between the previous U frame motor and the replacement T frame motor. Made of the same top quality material as the adjustable motor bases.