Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB588264

MPN #: 110064.00

Leeson Motors Single Phase General Purpose Motor 50HZ, 1/2HP, .37KW, 1425RPM, 56, IP54, 1.0SF

Product Description
LEESON Electric and Lincoln Motors line of single phase General Purpose AC motors include both ODP and TEFC enclosures.

Features include:

  • Durable rolled steel frame
  • Class B insulation
  • High-quality ball bearings
  • Easy-to-read nameplate
  • Some 56 frame motors have a 56, 56H, 143T and 145T combination base with 12 mounting holes for flexible installation.
  • UL Recognized Component Listing and CSA approval.
  • Warranty - 12 months from date of first use or 18 months from date of manufacture, whichever comes first.
PRICE
$585.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Horsepower1/2 HP
Frame56
Hertz50 Hz
Motor RPM 50 Hertz1425 rpm
Enclosure TypeIP
Mounting LocationRigid
Voltage110/220 V
Phase1
Nameplate RPM1425 rpm
Full Load Amps8.2/4.1 A
Frame MaterialRolled Steel
Manufacturers Part Number110064.00
EnclosureIP54
Compatible Part/Model NumberBaldor L3504-50
Service Factor1
RPM Range1401-1500 rpm
BrandLeeson
Ambient Temperature40 °C