Scotsman® Kit Bintop B948 22" Icemaker
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | KBT38 |
| Type | Bintop Kit |
| Brand | Scotsman |
Related Products
Undercounter Ice Maker with Bin, nugget style, air-cooled, 20 width, self-contained condenser, production capacity up to 167 lb/24 hours at 70°/50° (125 lb AHRI certified at 90°/70°), 57 lb bin storage capacity, Original Chewable Ice®, sealed maintenance-free bearings, stainless steel evaporator & auger, ADA compliant with floor mount kit, unit specific QR code, ice scoop included, 6" adjustable legs, R290A refrigerant, 115v/60/1-ph, includes power cord with NEMA 5-15P plug, NSF, cULus, ENERGY STAR®, engineered and assembled in USA.
✓ Max temperature of 100°F (38°C) ✓ High quality head connector ✓ 30-100 PSI The Global Pure™ Premium Head Connector is designed to be used with the Global Pure™ Carbon Block Filter for commercial Nexel® Ice Makers. This component features a filtration system that when combined with a carbon block filter, works to reduce chlorine taste, odor, bitterness, and other offensive contaminants. 1-Year Limited Warranty.
Undercounter Ice Maker with Bin, cube style, water-cooled, 24" width, self-contained condenser, production capacity up to 230 lb/24 hours at 70°/50° (176 lb AHRI certified at 90°/70°), 80 lb bin storage capacity, small cube size, recessed utility chase, unit specific QR code, ice scoop included, 6" adjustable legs, 115v/60/1-ph, includes 5.5' power cord with NEMA 5-15P plug, NSF, cULus, engineered and assembled in USA Space Saving Design: Only 24" wide, this ice maker can be placed it the tightest locations Front breathing - No side clearance required for flexible ...
Bin Top, stainless steel, for use with (2) 30" width cube, flake & nugget makers on BL1360 & BL1660 bins side-by-side
✓ Removes down to 0.5 microns ✓ Max temperature of 100°F (38°C) ✓ Filter includes connector head The Global Pure™ Carbon Block Filter with Premium Head Connector produces highest quality, clean water. Head connector and carbon block filter features a filtration system that works to reduce chlorine taste, odor, bitterness, turbidity, particle class 1 particulates and other offensive contaminates to deliver the most clear and refreshing water. 3/8" IN/OUT. Compatible with Nexel® Ice Maker models 243027, 243028, 243029, 243030, 243031, 243032, ...