Regency Legacy 192" Modular Racetrack Conference Table with 2 Power Data Grommets, Ash Grey
Write a Review
|
Questions & Answers (0)
Product Description
Make presentations memorable with Legacy's Conference collection! Legacy's patented modular conference tables grow with the size of your team. Measuring 16 feet long, this racetrack style table seats 14-16 people and is finished in an stylish Ash Grey laminate. Adjustable glides on the bottom of the base keep the tabletop level and are easy to adjust. Two Power and Data Ports makes tabletop connectivity easy. Each Power/Data port includes (2) USB 2.0 ports, (2) USB charging ports, (2) AC 125V 60Hz outlets, (1) front/rear ethernet port, (1) front/rear phone port and has a black cover plate for a neat, clean look. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
PRICE
$4,615.00
1
1
Expected on or around 11/16/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 192 in |
| Width | 52 in |
| Height | 29 in |
| Weight Capacity | 100 lbs |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Gray |
| Top Color Family | Gray |
| Casters | No |
| Foldable | No |
| Style | Conference Table |
| Description | Legacy 192" Modular Racetrack Conference Table with 2 Power Data Grommets |
| Package Quantity | 12 |
| Frame Material | Wood |
| Manufacturers Part Number | LCTRT19252AG |
| Shape | Round |
| Top Material | Wood |
| Brand | Regency |
Warranty
| Warranty | 10 Years Limited Manufacturer's Warranty |