Regency® Legacy 42" Round Conference Table, Neo Walnut
Write a Review
|
Questions & Answers (0)
Product Description
Legacy's round table is the perfect accent to private offices, conference suites, common areas, waiting rooms and more! It has a solid wood X style interlocking base, spacious 42-inch top and seats 2 to 4 people. Adjustable glides on the bottom of the base keep the tabletop level and are easy to adjust. Durable and professional, the Legacy collection is the epitome of transitional furniture. An stylish Neo Walnut laminate finish looks great in any office. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
PRICE
$525.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 |
| Width | 42 in |
| Height | 29 in |
| Weight | 78 lbs |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Neo Walnut |
| Color | Brown |
| Series | Legacy |
| Top Color Family | Neo Walnut |
| Description | Round Conference Table |
| Frame Material | Wood |
| Leg Type | X-Style |
| Manufacturers Part Number | LCTR42NW |
| Shape | Round |
| Top Material | Wood |
| Brand | Regency |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | BIFMA |