Regency® Legacy 2 Drawer Lateral File, 36"W x 24"D x 29"H, Neo Walnut
Write a Review
|
Questions & Answers (0)
Product Description
The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This Lateral File offers traditional filing and storage for any office environment. It can be used as stand alone storage, as part of a file room, or even in desk systems for extra surface area. It has two large locking full suspension drawers that accept both letter and legal filing. Adjustable glides on the bottom of the base keep the top level and are easy to adjust. Finished in an stylish Neo Walnut laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
PRICE
$1,155.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 29 in |
Product Details
| Assembly Required | Yes |
| Type | Lateral File Cabinet |
| Number of File Drawers | 2 |
| Frame Color Family | Neo Walnut |
| Color | Brown |
| Top Color Family | Neo Walnut |
| Number of Drawers | 2 |
| Material | Wood |
| Description | 2 Drawer Lateral File |
| Frame Material | Wood |
| Manufacturers Part Number | LPLF3624NW |
| Collection | Legacy |
| Top Material | Wood |
| Brand | Regency |
Warranty
| Warranty | 10 yr |