Regency® Legacy Office Stackable Storage Cabinet, 35"W x 24"D x 35"H, Noble Oak
Write a Review
|
Questions & Answers (0)
Product Description
The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This storage cabinet can be used as stand-alone storage or as part of a larger system. It can be stacked on top of the 29-inch Storage Cabinet or Lateral file to create waist-high storage that eases stress from bending over to reach supplies on the floor. It has two locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. Locking doors make the cabinet ideal for storing supplies, paperwork or personal items that need to be kept under lock and key. Adjustable glides on the bottom of the base keep shelves level and are easy to adjust. Finished in an stylish Noble Oak laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
PRICE
$679.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35 in |
| Depth | 24 in |
| Height | 35 in |
Product Details
| Assembly Required | Yes |
| Type | Storage Cabinet |
| Frame Color Family | Noble Oak |
| Color | Brown |
| Top Color Family | Noble Oak |
| Number of Shelves | 3 |
| Material | Wood |
| Description | Office Stackable Storage Cabinet |
| Frame Material | Wood |
| Manufacturers Part Number | LSC3535NO |
| Collection | Legacy |
| Top Material | Wood |
| Brand | Regency |
Warranty
| Warranty | 10 yr |