Regency Legacy 42" Round Dining or Meeting Conference Table, Ash Grey
Write a Review
|
Questions & Answers (0)
Product Description
Legacy's round table is the perfect accent to private offices, conference suites, common areas, waiting rooms and more! It has a solid wood X style interlocking base, spacious 42-inch top and seats 2 to 4 people. Adjustable glides on the bottom of the base keep the tabletop level and are easy to adjust. Durable and professional, the Legacy collection is the epitome of transitional furniture. An stylish Ash Grey laminate finish looks great in any office. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
PRICE
$525.00
This product will be restocked by Dec 02, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 42 in |
| Height | 29 in |
| Weight Capacity | 100 lbs |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Gray |
| Top Color Family | Gray |
| Casters | No |
| Foldable | No |
| Style | Conference Table |
| Description | Legacy 42" Round Dining or Meeting Conference Table |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | LCTR42AG |
| Shape | Round |
| Top Material | Wood |
| Brand | Regency |
Warranty
| Warranty | 10 Years Limited Manufacturer's Warranty |