Regency Legacy 71" Bow Front Double Full Pedestal U-Desk, Ash Grey
Write a Review
|
Questions & Answers (0)
Product Description
Give your executive office space a grand appearance with a spacious, versatile U-Desk workstation. The U-Shaped desk offers an extra wide work surface with an executive bow front so there is plenty of room to spread out, allowing you to multi-task and efficiently manage large work loads. Strategic grommeting keeps your work area looking clean and desktops cable and clutter free. This 71-inch long Bow Front U-Desk comes with one box-box-file pedestal and one file-file pedestal with locking drawers and ergonomically designed drawer pulls for convenience and ease in operation. The file drawers accept both letter and legal filing while box drawers keep supplies handy. The interior of the desk is spacious, allowing for plenty of room to move between surfaces. Adjustable glides on the bottom of the bases ensure a level desk top throughout. Finished in an stylish Ash Grey laminate, this U-Desk coordinates with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
PRICE
$1,999.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71 in |
| Depth | 106 in |
| Height | 29 in |
| Weight Capacity | 100 lbs |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Office Desk |
| Number of Pedestals | 2 |
| Frame Color Family | Gray |
| Top Color Family | Gray |
| Casters | No |
| Foldable | No |
| Description | Legacy 71" Bow Front Double Full Pedestal U-Desk |
| Package Quantity | 7 |
| Frame Material | Laminate |
| Manufacturers Part Number | LUDBFFP7135AG |
| Collection | Legacy |
| Shape | U Shape |
| Top Material | Wood |
| Brand | Regency |
Warranty
| Warranty | 10 Years Limited Manufacturer's Warranty |