Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Regency

Model # :WBB3177521

MPN #: LLDS603047NO

Regency Legacy Executive L-Shaped Desk Shell, 60"W x 77"D x 29"H, Noble Oak

Product Description
Legacy desk shells are the framework for a complete office. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Finished in an stylish Noble Oak laminate, this desk shell coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge.

Features:
  • Framework for a complete office- customize with pedestals, hutches or other storage options
  • 35-inch return can be installed on either side of the desk
  • Wire management grommets keeps cables clear of surface area
  • Stylish Noble Oak laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty


PRICE
$879.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth77 in
Height29 in

Product Details

Assembly RequiredYes
TypeOffice Desk Shell
Frame Color FamilyNoble Oak
Top Color FamilyNoble Oak
StyleExecutive
DescriptionExecutive L-Shaped Desk Shell
Package Quantity1
Frame MaterialLaminate
Manufacturers Part NumberLLDS603047NO
ShapeL Shape
Top MaterialLaminate
BrandRegency

Warranty

Warranty10 yr