Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
BluBird

Model # :WBB3232897

MPN #: BBPU14100

BluBird® Poly Air Hose Assembly, 1/4" ID x 100'L

Product Description
Introducing the BluBird® 1/4" Polyurethane PU Air Hose: the pinnacle of pneumatic hoses, designed to offer unmatched performance and durability for both indoor and outdoor applications. As the demand for high-performance air hoses intensifies, BluBird® stands tall, solidifying its place among the best in the industry.

Constructed meticulously with a 3-layered durable construction, this air hose is not just another addition to the pneumatic hose market; it's a revolution. The heart of its construction lies in its polyurethane build, renowned for its impeccable cold weather flexibility. This ensures that even under the harshest conditions, the hose remains flexible and operational. Furthermore, its lightweight nature, coupled with its non-marking capabilities, allows it to outclass traditional nylon hoses, making it an invaluable tool for professionals and DIY enthusiasts alike.

Roofers and contractors, in particular, will find this pneumatic hose to be a game-changer. Given the demanding nature of their jobs, which often involves navigating challenging terrains and surfaces, the BluBird® Air Hose, with its resilience and flexibility, proves to be the perfect companion. Its superior build ensures that the hose remains untangled, unmarked, and undamaged, irrespective of the work environment.

Equally impressive are the solid brass fittings that accompany this air hose. Renowned for their corrosion-resistant properties, these fittings ensure an airtight and secure connection every time, enhancing the hose's performance manifold. Their robust build and resistance to external elements make them a perfect ally for the polyurethane hose, ensuring optimal airflow and longevity.

An essential attribute that underscores the BluBird® brand's commitment to quality is the bend restrictors. Strategically placed, these restrictors are designed to shield the revolving fittings on both hose ends, ensuring that they remain protected, functional, and free from premature wear and tear.

Backed by the industry's best 2-year warranty, the BluBird® 1/4" Polyurethane PU Air Hose stands as a testimony to quality and reliability. Its suite of features and unparalleled performance redefines what professionals can expect from a pneumatic hose, solidifying its place as an essential tool for every discerning roofer and contractor.

Features:
  • 300 PSI working pressure
  • 4:1 Safety factor
  • High strength polyester woven braided reinforcement
  • Field repair and quick-connects fittings
  • Flexibility from -40° F up to +165° F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


See price in cart

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100
Hose Inside Diameter1/4 in

Product Details

MaterialPolyurethane
ColorBlue
Manufacturers Part NumberBBPU14100
PSI300 psi
BrandBluBird