Regency® Legacy Storage Cabinet with Stackable Storage Cabinet, 35"W x 24"D x 65"H, Noble Oak
Write a Review
|
Questions & Answers (0)
Product Description
The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This storage set includes one Storage Cabinet and one Stackable Storage Cabinet. It is a great accent to private offices, filing rooms and more. The Stackable Storage Cabinet has two locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. The 29-inch Storage Cabinet also has two locking doors with one interior adjustable shelf. Locking doors make the cabinet ideal for storing paperwork, supplies or personal items that need to be kept under lock and key. Finished in an stylish Noble Oak laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
PRICE
$1,139.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35 in |
| Depth | 24 in |
| Height | 65 in |
Product Details
| Assembly Required | Yes |
| Type | Storage Cabinet |
| Frame Color Family | Noble Oak |
| Color | Brown |
| Top Color Family | Noble Oak |
| Number of Shelves | 5 |
| Material | Wood |
| Description | Storage Cabinet with Stackable Storage Cabinet |
| Frame Material | Wood |
| Manufacturers Part Number | LSCSC3565NO |
| Collection | Legacy |
| Top Material | Wood |
| Brand | Regency |
Warranty
| Warranty | 10 yr |