Regency® Legacy Office Storage Cabinet Buffet, 72"W x 24"D x 36"H, Neo Walnut
Write a Review
|
Questions & Answers (0)
Product Description
The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This Storage Buffet looks great in conference rooms, executive offices, lounges and cafes, resource libraries and more. At 36-inches high, it can also double as an extra work or storage surface. It has four doors that pivot on European style hinges that open to a spacious interior. There are four adjustable shelves that can be moved in 1-inch increments. Adjustable glides on the bottom of the base keep shelves level and are easy to adjust. Finished in an stylish Neo Walnut laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
PRICE
$1,165.00
This product will be restocked by Dec 02, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 24 in |
| Height | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Storage Cabinet |
| Frame Color Family | Neo Walnut |
| Color | Brown |
| Top Color Family | Neo Walnut |
| Number of Shelves | 6 |
| Material | Wood |
| Description | Office Storage Cabinet Buffet |
| Frame Material | Wood |
| Manufacturers Part Number | LSC7236NW |
| Collection | Legacy |
| Top Material | Wood |
| Brand | Regency |
Warranty
| Warranty | 10 yr |