Regency Legacy 20" Low Open Shelf Cabinet, Ash Grey
Write a Review
|
Questions & Answers (0)
Product Description
The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This low open storage shelf stands at only 20-inches high, making it a perfect fit for underneath desks or in tight spaces. Use on its own for a compact storage solution that can double as extra seating or as part of a larger desk system. It has one adjustable shelf that can be moved in 1-inch increments. Finished in an stylish Ash Grey laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
PRICE
$399.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 20 in |
| Height | 20 in |
| Weight Capacity | 100 lbs |
| Top Thickness | 3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Cabinet |
| Frame Color Family | Gray |
| Color | Ash Gray |
| Top Color Family | Gray |
| Casters | No |
| Foldable | No |
| Style | Storage |
| Description | Legacy 20" Low Open Shelf Cabinet |
| Package Quantity | 2 |
| Frame Material | Wood |
| Manufacturers Part Number | LBC3020AG |
| Collection | Legacy |
| Shape | Rectangle |
| Top Material | Wood |
| Brand | Regency |
Warranty
| Warranty | 10 Years Limited Manufacturer's Warranty |