DieHard® Level 2 50A/11.8kW Charger, Dual Port, Wall Mount, Networked
Write a Review
|
Questions & Answers (0)
Product Description
Power your EV operations with proven DieHard® reliability. The DieHard® 50A dual-port charger delivers 11.8 kW per port with independent 240 V circuits - load-sharing is not permitted, ensuring each vehicle receives maximum power. RFID access capability (RFID cards sold separately) and networked connectivity support access control, reporting, and site-wide monitoring. Designed for multi-driver, commercial, and workplace applications where performance and scalability matter most.
PRICE
$8,299.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 19.5 lbs |
Product Details
| Assembly Required | Yes |
| Voltage | 208 - 240 V |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | DH-L2C502-NET |
| For Use With | Electric Vehicles |
| Brand | DieHard |
Warranty
| Warranty | 1 yr |