DieHard® Level 2 80A/19.2kW Charger, Single Port, Wall Mount, Networked
Write a Review
|
Questions & Answers (0)
Product Description
Power your EV operations with proven DieHard® reliability. The Level 2 80A single-port charger delivers up to 19.2 kW of fast, efficient charging with Wi-Fi and cellular connectivity. RFID access capability (RFID cards sold separately) enables secure driver control, while real-time monitoring and analytics optimize uptime and performance. Ideal for commercial, fleet, and property management use. Proudly manufactured and assembled in the USA.
PRICE
$5,599.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12.5 lbs |
Product Details
| Assembly Required | Yes |
| Voltage | 208 - 240 V |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | DH-L2C801-NET |
| For Use With | Electric Vehicles |
| Brand | DieHard |
Warranty
| Warranty | 1 yr |