Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WB410223

MPN #: GAL12V-40

BOSCH® GAL12V-40 12V Max Lithium-Ion Battery Charger

Product Description
This 12V Max charger gets the user power ready in a hurry. The Bosch GAL12V-40 Lithium-ion charger can fully charge a spent 12V Max 3.0 Ah Lithium-ion battery in approximately 50 minutes, and it is compatible with Bosch 12V Max Lithium-ion batteries. This means that users are ready to get back to work with little downtime. It is engineered with regulated 80/20 dual-mode charging for fast and secure operation. Regulated dual-mode charge delivers an 80% in fast-charging mode, and the remaining 20% in long-life mode. The charger features indicator lights showing when the battery is charging, finished charging or pending charging due to high temperatures, plus an overheating indicator. The charger has wall-mount screw holes.

Features/Benefits
  • Advanced 12V Max charger design –gets users power ready in a hurry, with dual-mode charging (first 80% in fast-charging mode, remaining 20% in long-life mode), indicator lights and more
  • Fast-charging operation – fully charges a spent 12V Max 3.0 Ah Lithium-ion battery in approximately 50 minutes
  • Regulated dual-mode charging – designed to securely charge the battery fast; the first 80% of the charge is in fast-charging mode, the remaining 20% is in long-life mode
  • Battery-status indicator – provides indication if charger is in fast-charging mode or long-life mode, and when charging begins, is complete, or is pending charging due to high temperatures
  • Flexible charging solution – compatible with Bosch 12V Max Lithium-ion batteries
  • Mounting screw holes – located on the back of the charger, so the user can easily mount the charger to the wall
  • Compact design – provides carry-along convenience
PRICE
$109.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Charging Time50 Minutes
TypePower Tool Battery Charger
Voltage12 V
Number of Ports1
Package Quantity1
Series12V MAX
Manufacturers Part NumberGAL12V-40
Batteries IncludedNo
Battery System12V MAX
Charger IncludedYes
BrandBosch

Warranty

Warranty1 yr