Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DL Manufacturing

Model # :WBB3198331

MPN #: LB0902

DL Manufacturing Leveler Blanket Assembly with Lift Kit

Product Description
Easy energy savings with the insulated Leveler Blanket™. Dock Levelers are energy hogs at your loading dock. Energy can be lost through the side gaps, the bottom door seal or by heat transfer through the dock leveler plate. Energy loss at your loading dock is a major drag on chillers, heating systems, and maintaining dock temperature for food safety. Lastly, energy loss has a negative impact on your operational expenses.

The Leveler Blanket's simple design makes it convenient to place and lay on your leveler, so energy savings is easy when your door is not in use. Whether you use the Leveler Blanket™ between each load or between each shift, savings are immediate and effortless.

Features:
  • Stops air flow through edges of dock leveler
  • 8' X 8' is one size fits all levelers
  • Durable layer insulation with 11.25 oz. polyester fiberfill
  • Lift Kit Included (mounting kit with pulleys)


PRICE
$769.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width96 in
Depth1/4 in
Weight19 lbs

Product Details

TypeDock Leveler Accessory
MaterialPolyester
ColorBlack/Yellow
Manufacturers Part NumberLB0902
BrandDL Manufacturing

Warranty

Warranty1 Year yr