Bel-Art Leveling Base Kit for Mounted Flowmeters
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | H40404-1000 |
| Package Quantity | 1 |
| Brand | Bel-Art |
Related Products
80/20's® extruded aluminum static robot pedestals work in tandem with robot mounting plates to give collaborative robots (cobots) more support structure versatility in different environments. These heavy-duty robot pedestals are designed for the largest in class collaborative robotic specifications and work with 36 different cobot models across 11 different manufacturers. Features: Load Capacity: 720 lbs (3207 N) Max Torque: 18,060 lb-in (2040Nm) when mounted to floor Compatible with 80/20's® 40 series profiles and parts Hardware included: Mobile Base Plate Screws (8), Mounting Plate ...
Proto® Do-It-Yourself Foam Drawer Kit, Blue/Yellow Kit Contents: Two layers of foam, instructions and low tac tracing paper Foam Size: 26-1/4" x 39" (1/2" Top layer, 1/4" Base layer) Proto Industrial Tools Do-It-Yourself Kits alolow you to make your FOD Kit in-house Resistant to most any chemicals, such as diesel fuel, jet fuel, cutting coolants and Skydrol Moisture resistant Tear resistant Non-abrasive Can be easily cut with Stanley Hobby (10-401) or Utility Knife (10-778)
Flextur™ Base Kit for Flextur™ Mobile Tool Board Workstations. This Base Kit includes everything you need to mobilize your workstation, featuring a base runner support, 3" casters for easy mobility, and all necessary hardware for assembly. Basic assembly is required, ensuring you can set up your workstation quickly and efficiently. American Made in Dalton, Ohio U.S.A. Features: Steel construction Black powder coat finish Patented design
DreamLine DL-6153-01FR Prime 34 3/8 x 34 3/8 Shower Enclosure Base & QWALL-4 Shower Backwall Kit Items Included: Prime Shower Enclosure, 36 in. x 36 in. Quarter Round Shower Floor & QWALL-4 Shower Backwall Kit Overall kit dimensions: 36 in. D x 36 in. W x 76-3/4 in. H Prime Shower Enclosure: 34-3/8 in. W x 34-3/8 in. D x 72 in. H 1/4 in. (6 mm) frosted tempered glass Chrome hardware finish Frameless glass design Out-of-plumb installation adjustability: Up to 3/4 in. per side Anodized aluminum profiles & guide rails Designed to be installed against finished walls (not directly to studs) ...
80/20's® extruded aluminum mobile robot pedestals work in tandem with robot mounting plates to give collaborative robots (cobots) more support structure versatility in different environments. These heavy-duty robot pedestals are designed for the largest in class collaborative robotic specifications and work with 36 different cobot models across 11 different manufacturers. Features: Robot controller mounts to T-slot on mobile pedestal, eliminating the need for a special bracket Compatible with 80/20's® 40 series profiles and parts Hardware included: Mobile Base Legs (16), Mounting Plate ...