x

Take 15% off your entire order!

Offer applied at checkout

Leveling Mount, 1/2-13 x 2" Thread Length , 1.25" Base Dia, 3.13"H, 5000 Lbs. Load Cap - Made In USA

Leveling Mount, 1/2-13 x 2" Thread Length , 1.25" Base Dia, 3.13"H, 5000 Lbs. Load Cap - Made In USA

Item #: WBB831767

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10.25

Save $0.51 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leveling Mount, 1/2-13 x 2" Thread Length , 1.25" Base Dia, 3.13"H, 5000 Lbs. Load Cap

LPST leveling mounts swivel 10-15° to all sides of the centerline to adjust to uneven surfaces used for leveling machine tools, electronic racks, benches, etc. Large diameter pad design assures solid support. Coupling nut is not recommended to use for installation. Use nut on tapped hole of 1 - 1 1/2 times the thread diameter being used. To insure proper leveling mount size, divide the machine weight by the number of mounts required. This will equal the pounds or load per mount. Maximum load ratings for leveling mounts with elastomer pad are based on a calculation of 40% distortion to the elastomer pad. This insures the proper application requirements when using the bore with the non-skid elastomer pad. For certain minimum quantities, modifications such as lag bolt holes and other versions of plating are available upon request. Heat resistance for Delrin base mounts: Continuous operating temperature--82°C (180°F); melting point--175°C (347°F).

  • BASE DIAMETER 1.88"
  • BRAND J.W. Winco
  • CONSTRUCTION Yellow Zinc Plated Steel
  • MANUFACTURERS PART NUMBER 8T2LIT
  • HEIGHT 3.13"
  • COUNTRY OF ORIGIN Made in USA
  • STUD LENGTH 2.00"
  • THREAD 1/2-13
  • LOAD CAPACITY (LBS.) 15000 Lbs.
  • LOAD CAPACITY RANGE (LBS.) 5000+ Lbs.
  • UNIT OF MEASUREMENT Inch (Imperial)
  • THREADED STUD & HEX NUT Zinc Plated Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leveling Mount, 1/2-13 x 2" Thread Length , 1.25" Base Dia, 3.13"H, 5000 Lbs. Load Cap - Made In USA

Leveling Mount, 1/2-13 x 2" Thread Length , 1.25" Base Dia, 3.13"H, 5000 Lbs. Load Cap - Made In USA

Item #: WBB831767

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant