Durable all-metal construction with exceptional flexibility make this punch a consistent and versatile long-term performer. High-quality punch heads are totally adjustable for diverse punching applications; middle head disables quickly and easily for two-hole punching when you need it. Paper guide adjusts for letter or legal sheets. Margin depth guide adjusts to 3/8". Full base offers stability; non-marring removable chip holder for easy clean-up. Metal.
Swingline® Lever Handle Heavy Duty Punch, 2 - 7 Holes, 32 Sheets, Black
|
Questions & Answers (0)
Product Description
PRICE
$115.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/4 in |
| Depth | 5-1/2 in |
| Height | 7 in |
| Centers | Fully Adjustable in |
| Punch Size | 9/32" |
Product Details
| Number of Holes Punched | 2-7 |
| Color | Black |
| Style | Manual Hole Punch |
| Package Quantity | 1 |
| Description | Lever Handle Heavy Duty Punch |
| Manufacturers Part Number | 74350 |
| Sheet Capacity | 32 |
| Brand | Swingline |