Max USA Flat Clinch Stapler 30 Sheet Capacity Black
Write a Review
|
Questions & Answers (0)
Product Description
Full-strip stapler features a flat-clinch closing action so no bent or crushed staples. Use stapler to fasten up to 30 sheets. Twin lever mechanism cuts stapling effort by 30 percent. Full-strip stapler also features a rubber grip cap and uses MXB 35-5M staples or any standard staples.
PRICE
$39.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 3-1/3 in |
| Height | 7 in |
| Weight | 1 lbs |
| Strip Size | Full |
Product Details
| Supply Type | Basic Supplies |
| Type | Desktop Stapler |
| Staple Capacity | 210 |
| Stapler Type | Reduced Effort |
| Color | Black |
| Style | Staplers |
| Description | Flat Clinch Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | HD50DFBK |
| Sheet Capacity | 30 |
| Brand | MAX |