Leviton 26720-100 Gx23, Gx23-2 Base, 2-Pin, Compact Fluorescent Lampholder
Write a Review
|
Questions & Answers (0)
Product Description
GX23, GX23-2 Base, 2-Pin, Compact Fluorescent Lampholder, Horizontal, Snap-In, Black Color Code, Quick-Connect 18AWG Solid or Str. Tinned, White Body.
PRICE
$6.90
64
64
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Panel Thickness | .023 - .039 in |
Product Details
| Lamp Contacts | Bi-Pin |
| Mounting Orientation | Horizontal |
| Body Material | Thermoplastic |
| Color | White |
| Terminal | Solid/Stranded |
| Mounting Location | Snap-In |
| Body Style | Standard Body |
| Wattage | 75 W |
| Voltage | 600 V |
| Lamp Base | GX23, GX23-2 |
| Package Quantity | 1 |
| Manufacturers Part Number | 26720-100 |
| Termination | Quick-Connect 18AWG Solid or Str. Tinned |
| Base Type | GX23, GX23-2 |
| Brand | Leviton |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| CSA Certified | File LR-1863 |
| UL Certification | File E5833 |
| Certifications | UL/CSA/NOM |