20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back and Side Wired, Steel Strap, Brown
- Decora Plus duplex receptacle
- 3-Way
- Industrial grade
- 10 Year Limited
- Brown
Product Details
| Type | Duplex |
| Voltage | 125 V |
| Made in the USA | Yes |
| Color | Brown |
| Market Class | D69 |
| Poles & Wires | 2 Pole, 3 Wire |
| Manufacturers Part Number | 16362 |
| Amperage | 20 A |
| Grade | Industrial |
| PPC | 62 |
| Brand | Leviton |
Compliance & Certifications
| NEMA | 5-20R |