Leviton 16362-Hgw 20a, 125v, Decora Plus Duplex Receptacle, Self Grounding, White - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Leviton 16362-HGW 20-Amp, 125-Volt, Decora Plus Duplex Receptacle
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Back and Side Wired, Steel Strap, White
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Back and Side Wired, Steel Strap, White
PRICE
$205.00 Sold in packages of 10 / $20.50 ea
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Duplex |
| Voltage | 125 V |
| Made in the USA | Yes |
| Color | White |
| Market Class | D76 |
| Poles & Wires | 2 Pole, 3 Wire |
| Manufacturers Part Number | 16362-HGW |
| Amperage | 20 A |
| Grade | Hospital |
| PPC | 62 |
| Brand | Leviton |
Compliance & Certifications
| NEMA | 5-20R |