Voice & Data Plates
Made In The USA
For Use With
Brand
Shape
Depth
Width
Material
Height
Type
Finish
Mounting Location
Color
Price
Related Products
Lightweight enclosure protects components and controls in corrosive indoor or outdoor environments such as traffic, outside plant, telecommunications and marine environments. Features: Type 5052 H-32 aluminum Seams continuously welded and ground smooth Rolled lip around three sides of door and all sides of enclosure opening Stainless steel door clamp assemblies Door is easily removed by pulling stainless steel continuous hinge pin Data pocket is high-impact thermoplastic Hasp and staple for padlocking Panel screws are plated Tapped pads provided for mounting optional panels Oil-resistant ...
Hoffman A20H2006ALLP, Wall-Mount Encl, Type 4, 20.00x20.00x6.00 Lightweight enclosure protects components and controls in corrosive indoor or outdoor environments such as traffic, outside plant, telecommunications and marine environments. Features: Type 5052 H-32 aluminum Seams continuously welded and ground smooth Rolled lip around three sides of door and all sides of enclosure opening Stainless steel door clamp assemblies Door is easily removed by pulling stainless steel continuous hinge pin Data pocket is high-impact thermoplastic Hasp and staple for padlocking Panel screws are plated ...
Hoffman A16H1206ALLP, Wall-Mount Encl, Type 4, 16.00x12.00x6.00 Lightweight enclosure protects components and controls in corrosive indoor or outdoor environments such as traffic, outside plant, telecommunications and marine environments. Features: Type 5052 H-32 aluminum Seams continuously welded and ground smooth Rolled lip around three sides of door and all sides of enclosure opening Stainless steel door clamp assemblies Door is easily removed by pulling stainless steel continuous hinge pin Data pocket is high-impact thermoplastic Hasp and staple for padlocking Panel screws are plated ...
Sunlite® 2-gang duplex switch and receptacle plate. Whether you are building a brand new home, remodeling an apartment, or just replacing a worn out duplex receptacle this clean design blends well with a large variety of interior designs. Smooth face and rounded edges resist dust collection. Includes color matched metal screws. Features: Certifications: UL Listed Standard 2-gang size Width: 3/16"W Height: 4-5/8"H Depth: 4-5/8"D
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman HOL-SEALERS™. Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Features: Steel Models 16 gauge galvanized steel backplate Plated stud (10-32x5/8) and wing nut Stainless Steel Models 16 gauge stainless steel backplate Seal, backplate, stud (10-24x5/8) and wing nut are 300 series stainless steel