Leviton 9885 Medium Base, One-Piece, Keyless, Incandescent Lampholder - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Medium Base, One-Piece, Keyless, Incandescent, Unglazed Porcelain Lampholder, Front Mount, Single Circuit, Back Wired, White.
PRICE
$76.00 Sold in packages of 10 / $7.60 ea
7
7
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Lamp Socket Base | Medium |
| Body Material | Unglazed Porcelain |
| Color | White |
| Terminal | 2-Terminal Screws |
| Access | Back Wired |
| Mounting Location | 2 8-32 Screws Front Mount |
| Circuit | Single |
| Wattage | 660 W |
| Voltage | 600 V |
| Screw Shell Material | Nickel-Plated Copper Alloy |
| Material | One-Piece |
| Watts | 660 W |
| Package Quantity | 10 |
| Manufacturers Part Number | 9885 |
| Termination | 2-Terminal Screws |
| Base Type | Medium |
| Brand | Leviton |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| CSA Certified | File LR-1863 |
| UL Certification | File E3810 |
| Certifications | UL/CSA |