Specifications:
- 20 Amp
- 125 Volt
- NEMA 5-20R
- 2-Pole
- 3-Wire
- Extra Heavy Duty Hospital Grade
- Duplex Receptacle
- Straight Blade
- Self Grounding
- Back and Side Wired
- 8 Hole Feed-Through
- Black
Product Details
| Type | Duplex |
| Voltage | 125 V |
| Made in the USA | Yes |
| Color | Black |
| Market Class | D76 |
| Poles & Wires | 2 Pole, 3 Wire Grounding |
| Manufacturers Part Number | 8300-E |
| Amperage | 20 A |
| Wiring Style | Back & Side |
| Grade | Hospital |
| Brand | Leviton |
Compliance & Certifications
| NEMA | 5-20R |