Leviton 16362-E 20a, 125v, Decora Plus Duplex Receptacle, Self Grounding, Black - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Leviton 16362-E 20-Amp, 125-Volt, Decora Plus Duplex Receptacle, Self Grounding
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back and Side Wired, Steel Strap, Black
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back and Side Wired, Steel Strap, Black
PRICE
$177.50 Sold in packages of 10 / $17.75 ea
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Duplex |
| Voltage | 125 V |
| Made in the USA | Yes |
| Color | Black |
| Market Class | D69 |
| Poles & Wires | 2 Pole, 3 Wire |
| Manufacturers Part Number | 16362-E |
| Amperage | 20 A |
| Grade | Industrial |
| PPC | 62 |
| Brand | Leviton |
Compliance & Certifications
| NEMA | 5-20R |