Leviton 8885 Incandescent Lampholder, Porcelain, Medium Base, 660W-600V, Snap-In
Write a Review
|
Questions & Answers (0)
Product Description
Leviton 8885 Incandescent Lampholder, Porcelain, Medium Base, 660W-600V, Snap-In
Incandescent lampholder, porcelain, medium base, 660W-600V, snap-in, white.
Incandescent lampholder, porcelain, medium base, 660W-600V, snap-in, white.
PRICE
$8.30
49
49
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Lamp Socket Base | Medium |
| Body Material | Unglazed Porcelain |
| Color | White |
| Terminal | 2-Terminal Screws |
| Access | Back Wired |
| Mounting Location | Front Mount w/ Mounting Clip |
| Circuit | Single |
| Wattage | 660 W |
| Voltage | 250 V |
| Screw Shell Material | Nickel-Plated Copper Alloy |
| Material | One-Piece |
| Watts | 660 W |
| Package Quantity | 1 |
| Features | Hi-Hat Type |
| Manufacturers Part Number | 8885 |
| Termination | 2-Terminal Screws |
| Base Type | Medium |
| Brand | Leviton |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| CSA Certified | File LR-1863 |
| UL Certification | File E3810 |
| Certifications | UL/CSA |