Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Leviton GFNT1-HGW SmartlockPro Hospital Grade GFCI Receptacle, 15A, Includes Wallplate, White

Leviton GFNT1-HGW SmartlockPro Hospital Grade GFCI Receptacle, 15A, Includes Wallplate, White

Item #: WBB392230

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 13

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton GFTR2-HGW SmartlockPro Self-Test GFCI Recept, 20A, Hospital Grade, Tamper Resistant, White

Leviton GFTR2-HGW SmartlockPro Self-Test GFCI Recept, 20A, Hospital Grade, Tamper Resistant, White

Leviton GFNT2-HGI  20A SmartlockPro Self-Test GFCI Recpt, Hospital Grade, Ivory

Leviton GFNT2-HGI 20A SmartlockPro Self-Test GFCI Recpt, Hospital Grade, Ivory

Leviton GFNT2-W 20A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White

Leviton GFNT2-W 20A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White

Leviton GFRBF-W SmartlockPro, Blank Face w/Indicator Light, 20A, Self Testing, White

Leviton GFRBF-W SmartlockPro, Blank Face w/Indicator Light, 20A, Self Testing, White

Leviton GFTR2-W SmartlockPro Self-Test GFCI Receptacle, Tamper Resistant, 20A, White

Leviton GFTR2-W SmartlockPro Self-Test GFCI Receptacle, Tamper Resistant, 20A, White

Leviton GFNT1-W 15A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White

Leviton GFNT1-W 15A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Leviton GFNT1-HGW SmartlockPro Hospital Grade GFCI Receptacle, 15A, Includes Wallplate, White

Smart Lock PRO Hospital Grade GFCI Receptacle Phase 7 Design, NEMA 5-15R 15A-125V, Lighted, Nylon Wallplate, Self Grounding Clip, with White Test and Reset buttons, White
  • Automatically test the GFCI every time the RESET button is pushed in
  • By blocking reset of the GFCI if protection has been compromised, SmartLockPRO reduces the possibility of end-users incorrectly assuming that a reset GFCI outlet is providing ground fault protection when it actually is not
  • A line-load reversal diagnostic feature is provided which prevents the GFCI from being reset and stops power from being fed to the GFCI receptacle face
  • The trip latch mechanism in SmartLockPRO GFCIs is a one piece "T" design for efficient operation
  • SmartLockPRO GFCIs use a patented bifurcated bridge contact for efficient operation

Product Details

  • Type Non-Tamper Resistant
  • Grade Hospital Grade, Non-tamper Resistant
  • Brand Leviton
  • Voltage 125 V
  • PPC 91
  • Manufacturers Part Number GFNT1-HGW
  • Amperage 15 A
  • Meta Tag Electric outlet, electric socket, electric plug, power outlet, lamp socket
  • Color Family White

Compliance & Certifications

  • NEMA 5-15R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

13 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton GFNT1-HGW SmartlockPro Hospital Grade GFCI Receptacle, 15A, Includes Wallplate, White

Leviton GFNT1-HGW SmartlockPro Hospital Grade GFCI Receptacle, 15A, Includes Wallplate, White

Item #: WBB392230

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant