Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leviton

Model # :WBB392231

MPN #: GFNT1-HGG

Leviton GFNT1-HGG SmartlockPro Hospital Grade GFCI Receptacle, 15A, Includes Wallplate, Gray

Product Description
Leviton GFNT1-HGG SmartlockPro Hospital Grade GFCI Receptacle, 15A, Includes Wallplate, Gray

Smart Lock PRO Hospital Grade GFCI Receptacle Phase 7 Design, NEMA 5-15R 15A-125V, Lighted, Nylon Wallplate, Self Grounding Clip, with Gray Test and Reset buttons, Gray.
  • Automatically test the GFCI every time the RESET button is pushed in
  • By blocking reset of the GFCI if protection has been compromised, SmartLockPRO reduces the possibility of end-users incorrectly assuming that a reset GFCI outlet is providing ground fault protection when it actually is not
  • A line-load reversal diagnostic feature is provided which prevents the GFCI from being reset and stops power from being fed to the GFCI receptacle face
  • The trip latch mechanism in SmartLockPRO GFCIs is a one piece "T" design for efficient operation
  • SmartLockPRO GFCIs use a patented bifurcated bridge contact for efficient operation
PRICE
$33.95

Min. purchase quantity is 11
11
11
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeNon-Tamper Resistant
Voltage125 V
Package Quantity1
ColorGray
Manufacturers Part NumberGFNT1-HGG
Amperage15 A
GradeHospital
PPC91
BrandLeviton

Compliance & Certifications

NEMA5-15R