GFCI Devices
Availability
For Use With
Grade
Voltage
Finish
Type
Brand
Certifications
Gauge
Height
Color
Price
Related Products
Features: UL Listed and CSA certified. Recessed female contacts – finger recessed to prevent touching. Terminal identification – ground, neutral, phase – clearly marked. Color coded by voltage-easy match-no errors. Ground termination is positioned higher allowing for cable slack. Solid brass pins. Low contact resistance high conductivity. Long lasting, reliable electrical contact. Split contact sleeve with nickel plated steel springs. Provides optimum insertion/withdraw force and constant contact pressure liability. Also provides a wiping action (when disconnected) to clean terminals from ...
Walther Electric 330, Female Connector, 30/32A, 5P, 400Vac,6 Hr,IP44, With Dome Connector Back Shell
Features: UL Listed and CSA certified. New version dome connector back shell. Works as an external strain relief. Screw less back shell, less labor intensive, faster and safer installation. Recessed female contacts – finger recessed to prevent touching. Terminal identification – ground, neutral, phase – clearly marked. Color coded by voltage-easy match-no errors. Ground termination is positioned higher allowing for cable slack. Solid brass pins. Low contact resistance high conductivity. Long lasting, reliable electrical contact. Split contact sleeve with nickel plated steel springs. ...
Features: UL Listed and CSA certified. Back shell has removable bell nozzle to accept adapter for liquid tight fittings. Shrouded male pins – prevent accidental touching upon insertion. Terminal identification – ground, neutral, phase – clearly marked. Color coded by voltage-easy match-no errors. Ground termination is positioned higher allowing for cable slack. Solid brass pins. Low contact resistance high conductivity. Long lasting, reliable electrical contact. Double terminal screws on "All" amperage devices. Internal "Swing Away" Strain Relief is inside device. Ground "First to mate – ...
Features: UL Listed and CSA certified. New version dome connector back shell. Works as an external strain relief. Screw less back shell, less labor intensive, faster and safer installation. Shrouded male pins – prevent accidental touching upon insertion. Terminal identification – ground, neutral, phase – clearly marked. Color coded by voltage-easy match-no errors. Ground termination is positioned higher allowing for cable slack. Solid brass pins. Low contact resistance high conductivity. Long lasting, reliable electrical contact. Double terminal screws on "All" amperage devices. Ground ...
Features: UL Listed and CSA certified. Back shell has removable bell nozzle to accept adapter for liquid tight fittings. Recessed female contacts – finger recessed to prevent touching. Terminal identification – ground, neutral, phase – clearly marked. Color coded by voltage-easy match-no errors. Ground termination is positioned higher allowing for cable slack. Solid brass pins. Low contact resistance high conductivity. Long lasting, reliable electrical contact. Split contact sleeve with nickel plated steel springs. Provides optimum insertion/withdraw force and constant contact pressure ...