Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leviton

Model # :WBB384642

MPN #: 8300-R

Leviton 8300-R 20a, 125v, Duplex Receptacle, Red - Pkg Qty 10

Product Description
Leviton 8300-R 20-Amp, 125-Volt, Extra Heavy Duty Hospital Grade

Specifications:
  • 20 Amp
  • 125 Volt
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Extra Heavy Duty Hospital Grade
  • Duplex Receptacle
  • Straight Blade
  • Self Grounding
  • Back and Side Wired
  • 8 Hole Feed-Through
  • Red
PRICE
$88.00  Sold in packages of 10 / $8.80 ea

Min. purchase quantity is 5
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDuplex
ColorRed
Poles & Wires2 Pole, 3 Wire Grounding
Amperage20 A
Wiring StyleBack & Side
Voltage125 V
Made in the USAYes
Market ClassD76
Manufacturers Part Number8300-R
Meta TagElectric outlet, electric socket, electric plug, power outlet, lamp socket
GradeHospital
BrandLeviton

Compliance & Certifications

NEMA5-20R