GFCI Devices
Availability
Special Price
Grade
For Use With
Brand
Certifications
Nema
Finish
Gauge
Voltage
Type
Height
Color
Price
Related Products
Leviton 5362-E Wide Body Duplex Receptacle, Straight Blade Specifications: 20-Amp 125-Volt NEMA 5-20R 2-Pole 3-Wire Wide Body Duplex Receptacle Straight Blade Industrial Grade Self Grounding Back and Side 8 Hole Feed-Thru Wired Brass Strap Black
Leviton 5325-ST 15-Amp, 125-Volt, Decora Duplex Receptacle 15 Amp-125 Volt, 2 Pole-3 Wire, NEMA 5-15R. Receptacle Decora duplex, Quickwire and side wired, all screws out, self-grounding assembled Side Wire and Quickwire holes accept No, 14 AWG copper wire for Cat, No, 5325 Heavy-gauge zinc-plated steel mounting strap Heavy-duty double-wipe brass contacts for long service life Backed by a Limited One-Year Warranty Self-grounding when installed in a properly grounded metal wallbox
Leviton 16262-HGW 15-Amp, 125-Volt, Decora Plus Duplex Receptacle 15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Back and Side Wired, Steel Strap, White Durable thermoplastic face in an array of contemporary colors Receptacles have a locked-in mounting strap with a self-grounding clip riveted to the strap Exclusive V-shaped, serrated back wiring clamps for superior contact and conductivity Back and side wiring terminals permit fast installation of up to # 10 solid or stranded conductors Triple-wipe copper alloy contacts ...
Get a full battery for your phones, tablets and more with the convenience of built-in charging. This tamper-resistant USB outlet includes two USB type-A connections and replaces traditional outlets in as little as ten minutes, providing easy-to-access charging without needing bulky adapters or sacrificing your plugs. Also features the sleek, clean lines of Radiant® for a sophisticated look. Made exclusively for use with screwless wall plates from the Radiant® collection, sold separately.
A flick of the switch turns ON the load and the timer turns it OFF even when people forget or are unavailable. Ideal for control of lighting or motor loads or where an occupancy sensor is not suitable. Automatically turns off load at end of preset time which is adjustable from 1 minute to 18 hours. Time adjustment is located behind the switchplate. APPLICATIONS: Fluorescent and incandescent lighting in areas such as stockrooms. Lamps or televisions which are plugged into receptacles controlled by a wall switch. Exhaust Fans in bathrooms, kitchens, or work areas. Hotels, motels, hospitals, ...