Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leviton

Model # :T9FB392739

MPN #: 80409-E

Leviton 80409-E 2-Gang Decora/GFCI Device Decora, Standard, Thermoset, Black - Pkg Qty 25

Product Description
Leviton 80409-E 2-Gang Decora/GFCI Device Decora Wallplate, Standard Size

Specifications:
  • 2-Gang Decora/GFCI Device Decora Wallplate
  • Standard Size
  • Thermoset
  • Device Mount
  • Black
PRICE
$25.75  Sold in packages of 25 / $1.03 ea

Min. purchase quantity is 15
15
15
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4.56 in
Height4.5 in

Product Details

TypeStandard Size
MountDevice
ColorBlack
Gangs2
Made in the USAYes
MaterialThermoset
Market ClassG50
Manufacturers Part Number80409-E
PPC61
BrandLeviton

Compliance & Certifications

CertificationsUL/CSA