Leviton 167 Medium Base, Two-Piece, Keyless, Incandescent, Phenolic Lampholder - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Medium Base, Two-Piece, Keyless, Incandescent, Phenolic Lampholder, Pin-Type, Single Circuit, Feed-Through, Includes Hook, Black.
PRICE
$43.50 Sold in packages of 10 / $4.35 ea
11
11
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Lamp Socket Base | Medium |
| Body Material | Phenolic |
| Color | Black |
| Terminal | Lead |
| Access | Feed-Through |
| Mounting Location | Pin-Type, Hook Included |
| Circuit | Single |
| Wattage | 660 W |
| Voltage | 250 V |
| Screw Shell Material | Copper-Alloy |
| Material | Two-Piece |
| Watts | 660 W |
| Package Quantity | 10 |
| Features | Includes Hook |
| Manufacturers Part Number | 167 |
| Termination | 18-AWG Wire |
| Base Type | Medium |
| Brand | Leviton |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | UL/CSA/NOM |