x

Take 15% off your entire order!

Offer applied at checkout

Leviton CS115-2I 15A, 120/277V,  Single-Pole, Ivory - Pkg Qty 10

Leviton CS115-2I 15A, 120/277V, Single-Pole, Ivory - Pkg Qty 10

Item #: WBB381597

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.57 ea.

Minimum Quantity: 14

Price: $25.70 / Pkg of 10

Save $1.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton CS115-2I 15-Amp, 120/277-Volt, Toggle Single-Pole AC Quiet Switch, Ivory

15-Amp, 120/277-Volt, Toggle Single-Pole AC Quiet Switch, Commercial Grade, Grounding, Side Wired, Ivory
  • 15-Amp
  • 120/277-Volt
  • Toggle Single-Pole AC Quiet Switch
  • Commercial Grade
  • Grounding

  • AMPS 15
  • BRAND Leviton
  • COLOR FINISH Ivory
  • MANUFACTURERS PART NUMBER CS115-2I
  • VOLTAGE 120 / 277V AC
  • WIRING SYLE Side Wired
  • CONTACT TYPE Single Pole
  • TERMINAL GAUGE MAX 10 AWG
  • TERMINAL GAUGE MIN 14 AWG
  • GRADE Commercial
  • MADE IN THE U.S.A. Yes
  • META TAG Electric outlet, electric socket, electric plug, power outlet, lamp socket
  • ACTUATOR AC Quiet Switch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

14 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton CS115-2I 15A, 120/277V,  Single-Pole, Ivory - Pkg Qty 10

Leviton CS115-2I 15A, 120/277V, Single-Pole, Ivory - Pkg Qty 10

Item #: WBB381597

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant