Conntek 60419, 30-Amp Assembly Locking Connector with NEMA L14-30R Female End, 3 Pole- 4 Wire
Write a Review
|
Questions & Answers (0)
Product Description
Assembly Locking Connector, 30A 125/250V, NEMA L14-30R, 3 Pole, 4 Wire Grounding, Straight, clamp cord type.
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Single |
| Voltage | 125/250 V |
| Package Quantity | 1 |
| Color | Black |
| Poles & Wires | 3 Pole, 4 Wire |
| Manufacturers Part Number | 60419 |
| Amperage | 30 A |
| Brand | Conntek |
Compliance & Certifications
| NEMA | L14-30R |