Leviton Cs215-2w 15a, 120/277v, Double-Pole, Grounding, White
Write a Review
|
Questions & Answers (0)
Product Description
Leviton CS215-2W 15A, 120/277V, Toggle Double-Pole AC Quiet Switch
15 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, White
15 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, White
PRICE
$11.00
37
37
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Terminal Gauge Max | 10 AWG ga |
| Terminal Gauge Min | 14 AWG ga |
Product Details
| Actuator | AC Quiet Switch |
| Color | White |
| Amperage | 15 A |
| Contact Type | Double Pole |
| Voltage | 120 / 277V AC V |
| Made in the USA | Yes |
| Market Class | C49 |
| Manufacturers Part Number | CS215-2W |
| Wiring Syle | Side Wired |
| Grade | Commercial |
| PPC | 40 |
| Brand | Leviton |