Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




F. Walther Electric

Model # :WBB2112802

MPN #: 631306

Walther Electric 631306, Male Inlet, 30/32A, 3P, 230/250Vac, 6 Hr, IP44, Angled 80 Degree

Product Description
Features:

  • UL Listed and CSA certified.
  • Shrouded male pins – prevent accidental touching upon insertion.
  • Terminal identification – ground, neutral, phase – clearly marked.
  • Color coded by voltage-easy match-no errors.
  • Ground termination is positioned higher allowing for cable slack.
  • Solid brass pins. Low contact resistance high conductivity. Long lasting, reliable electrical contact.
  • Double terminal screws on "All" amperage devices.
  • Ground "First to mate – Last to break" no shock safety.
  • Arc flash protection if disconnected under-load all pins Male & Female are always completely covered.
  • Chamfered funnel entry terminals guide and captures all wire strands.
PRICE
$85.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/16 in
Height5-1/16 in

Product Details

TypePlug
ColorBlue
Poles & Wires2 Pole, 3 Wire
Amperage30/32 A
To AWG/Type8 / S
From AWG/Type12 / S
Voltage230/250 V
Phase1
Enclosure MaterialHigh Impact Thermoplastic Housing
Manufacturers Part Number631306
BrandF. Walther Electric

Compliance & Certifications

Environmental RatingIP44
CertificationsCSA / UL