x

Take 15% off your entire order!

Offer applied at checkout

Leviton CSB3-20T 20A, 120/277V, 3-Way, Light Almond

Leviton CSB3-20T 20A, 120/277V, 3-Way, Light Almond

Item #: WBB381651

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 61

Price: $5.80

Save $0.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton CSB3-20T 20A, 120/277V, Toggle 3-Way AC Quiet Switch, Commercial Grade

20 Amp, 120/277 Volt, Toggle 3-Way AC Quiet Switch, Commercial Grade, Grounding, Back and Side Wired, Light Almond

  • AMPS 20
  • BRAND Leviton
  • COLOR FINISH Light Almond
  • MANUFACTURERS PART NUMBER CSB3-20T
  • VOLTAGE 120 / 277V AC
  • WIRING SYLE Back & Side Wired
  • CONTACT TYPE 3-Way
  • TERMINAL GAUGE MAX 10 AWG
  • TERMINAL GAUGE MIN 14 AWG
  • MADE IN THE U.S.A. Yes
  • GRADE Commercial
  • META TAG Electric outlet, electric socket, electric plug, power outlet, lamp socket
  • ACTUATOR AC Quiet Switch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

61 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton CSB3-20T 20A, 120/277V, 3-Way, Light Almond

Leviton CSB3-20T 20A, 120/277V, 3-Way, Light Almond

Item #: WBB381651

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant