Sensor module and lens assembly - high impact, injection-molded plastic, Mounts directly to end of fixture through extended 1/2": (12.7mm) chase nipple, Line voltage 120/277/347VAC, 60 Hz, Downward and upward looking daylight sensors, Lens sold separately - low or high mount, indoor/outdoor, Operating temperature: 32° to 149°F (0° to 65°C), Applications include gymnasiums, cold storage, garages, parking lots, manufacturing floors, site/area, warehouses
Hubbell WASP End Fixture Mount Occupancy Sensor, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$98.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Motion Sensor w/ Daylight Harvesting |
| Mounting Location | Fixture |
| Voltage | 120-277, 347 V |
| Material | Injection-Molded Plastic |
| Package Quantity | 1 |
| Description | WASP Fixture Mount Occupancy Sensor |
| Color | White |
| Sensor | PIR |
| Waterproof | No |
| Brand | Hubbell Control Solutions |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, cUL, CEC T24 Compliant |