Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hubbell Control Solutions

Model # :WBB2453064

MPN #: LHIRS1-N-WH

Hubbell LightHawk PIR 1-Button Wall Switch Occupancy Sensor with Neutral, White

Product Description

All-digital passive infrared (PIR) sensor, single relay, IntelliDAPT® self-adaptive technology-no manual adjustment required, 1000 square foot coverage area, High-impact injection molded white plastic casing, Mounts to single-gang NEMA-style switch box, decorator wall plate sold separately, Line voltage 120/277VAC; 50/60 Hz, Operating temperature: 32° to 104°F (0° to 40°C)

PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSingle Relay
MountWall
ColorWhite
Voltage120/277 V
MaterialInjection-Molded Plastic
DescriptionLightHawk PIR 1-Button Wall Switch Occupancy Sensor
Package Quantity1
Manufacturers Part NumberLHIRS1-N-WH
SensorPIR
GradeCommercial
WeatherproofNo
BrandHubbell Control Solutions

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, cUL, CEC T24 Compliant