Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leviton

Model # :WBB455413

MPN #: OSC20-U0W

Leviton OSC20-U0W Ceiling Mount Occupancy Sensor, Ultrasonic, Self-Adjusting, White

Product Description
Leviton OSC20-U0W Ceiling Mount Occupancy Sensor, Ultrasonic, 360 Degree

Microprocessor based, the OSC---U has a self adapting feature that compensates for air flow, giving it excellent immunity to air currents and other interference. Ultrasonic, 360-degree, 2000 sq. ft. coverage, self-adjusting, ceiling mount occupancy sensor, commercial grade, white.
  • Installed sensor appears almost invisible
  • Easy ceiling mount, three wire connection (low voltage) and twist-lock sensor attachment
  • All digital circuitry uses a minimum of components
  • The ultrasonic technology provides excellent small motion sensitivity
  • Learned and adjusted settings saved in protected memory are not lost during power outages
PRICE
$149.95

Min. purchase quantity is 3
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Voltage24VDC V
MountCeiling
ColorWhite
Market ClassM05
Manufacturers Part NumberOSC20-U0W
Meta TagElectric outlet, electric socket, electric plug, power outlet, lamp socket
SensorUltrasonic
GradeCommercial
PPC24
BrandLeviton