Lithonia CM 9 Standard Range 360&176; Sensor - Ceiling Mount Passive Infrared (Pir)
Write a Review
|
Questions & Answers (0)
Product Description
Intended Use:
Passive Infrared (PIR) Sensor
Features:
PIR Occupancy Detection, 360° Coverage, Push-Button Programmable, Adjustable Time Delay, 100 Hr Lamp Burn-in Timer, Green LED Indicator
Listings:
UL and CUL Listed
Construction:
Ideal for small rooms with drop ceilings and areas without obstructions, the CM 9 is a snap to install. Its light weight allows surface mounting to drop ceilings or a ceiling grid.
Optics:
PIR Occupancy Detection
Electrical:
The sensor is powered with 12 to 24 VAC/VDC and typically operates with a PP20 or MP20 Power Pack; enabling complete 20 Amp circuits to be controlled.
Installation:
Place the sensor along the entrance door wall to prevent it from viewing out into the hallway, ensuring the sensor can view the entire room from this position.
Passive Infrared (PIR) Sensor
Features:
PIR Occupancy Detection, 360° Coverage, Push-Button Programmable, Adjustable Time Delay, 100 Hr Lamp Burn-in Timer, Green LED Indicator
Listings:
UL and CUL Listed
Construction:
Ideal for small rooms with drop ceilings and areas without obstructions, the CM 9 is a snap to install. Its light weight allows surface mounting to drop ceilings or a ceiling grid.
Optics:
PIR Occupancy Detection
Electrical:
The sensor is powered with 12 to 24 VAC/VDC and typically operates with a PP20 or MP20 Power Pack; enabling complete 20 Amp circuits to be controlled.
Installation:
Place the sensor along the entrance door wall to prevent it from viewing out into the hallway, ensuring the sensor can view the entire room from this position.
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.5 in |
| Depth | 2-1/2 in |
| Height | 4-1/2 in |
Product Details
| Mounting Location | Ceiling |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | CM 9 |
| Sensor | Standard Range 360 ° |
| Brand | Lithonia Lighting |