Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leviton

Model # :WBB455416

MPN #: OSFOA-W

Leviton Osfoa-W Fixture-Mounted Offset Adapter Accessory For Osfhu, 3 Position, White

Product Description
Leviton OSFOA-W Fixture-Mounted Offset Adapter Accessory for OSFHU, 3 Position

To improve the field-of-view for deep body fixtures, an offset adapter accessory can be used to position the sensor below the fixture body. The adapter simply snaps into a 1/2-inch knockout on the end of the industrial fixture to attach the sensor. Fixture-mounted offset adapter accessory for OSFHU, 3 position, white
  • OSFOA is a two piece plastic offset that installs into the fixture 1/2-inch knockout using the provided lock-nut
  • For deep body fixtures, the OSFOA gives the sensor full field-of-view
PRICE
$8.70

Min. purchase quantity is 46
46
46
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Voltage120/230/277/347 V
MountFixture
ColorWhite
Manufacturers Part NumberOSFOA-W
GradeCommercial
PPC24
BrandLeviton