Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scilogex

Model # :WBB2175026

MPN #: 740220029999

SCILOGEX Levo ME Motorized Pipette Filler 74022002

Product Description
Levo ME is an easy to use serological pipette controller for use with 1-100ml pipettes. Simply attach a any size serological pipette into the silicone holder and you are ready to pipette. There is a coarse speed setting and the touch sensitive comfortable triggers control the fine speed of aspiration and pipetting process. A replaceable 0.45um hydrophobic filter prevents liquids from contaminating the inside of the unit.

Features:
  • Lightweight ergonomic design
  • Comfortable concave triggers with fine speed control
  • 8 hour continuous use per charge
  • For use with 1-100ml pipets
  • Can fill a 25ml pipette in 5 seconds
  • Gravity dispense, with blow-out for TD pipettes
  • Comes with 2 x 0.45um hydrophobic filters
  • Autoclavable nose-cone
  • Powerful lithium-ion battery, no 'memory'
  • Can be used while charging, no down-time
  • Comes with a charging base stand
  • 1 Year Limited Warranty
PRICE
$266.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Volume1-100ml

Product Details

TypePipette Fillers
Package Quantity1
DescriptionLevo ME Motorized Pipette Filler
ColorBlue
Manufacturers Part Number740220029999
For Use With1-100ml Pipets
BrandScilogex

Warranty

Warranty1 yr